REMOTE OUTLET CNTRL WIRELESS INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REMOTE OUTLET CNTRL WIRELESS INDOOR

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS59743
  • Mfr. Model # 59743
  • UNSPSC # 39111541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour White
  • Includes Receiver with (1) Outlet, Remote Control
  • Standards cUL
  • Range 65 ft.
  • Number of Buttons 2
  • Communication Method RF
  • Item Remote Outlet Control

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list