Skip Content
REMOTE HYDRAULIC HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOTE HYDRAULIC HEAD

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P163
  • Mfr. Model # 22P163
  • UNSPSC # 27121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Technical Specs

  • For Use With Tension sleeves, Taps, Aerial cables, Terminals and splice, Compression connectors
  • Application Crimping
  • Height (In.) 9.75
  • Item Remote Hydraulic Head
  • Type Commercial
  • Width (In.) 4.75
  • Max. Pressure (PSI) 10,000
  • Max. Crimping Force (Tons) 12.0
  • Crimping Force (Lbs.) 24000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list