Skip Content
REMOTE CONTROL TV ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOTE CONTROL TV ANTENNA

ELECTRONIC MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT3055
  • Mfr. Model # ANT3055
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Silver
  • Height 22"
  • Features Type of Frequency: VHF, UHFFrequency Range: 45 - 860 MHzChannels: 1 - 69Gain: 28 dB
  • Length 14"
  • Material Aluminum
  • Item TV Antenna
  • Width 40"
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list