Skip Content
REMOTE CONTROL TV ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOTE CONTROL TV ANTENNA

ELECTRONIC MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT3052
  • Mfr. Model # ANT3052
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Features Type of Frequency: VHF, UHFFrequency Range: 40 - 862 MHzChannels: 1 - 69Gain: 20 - 23 dB (VHF), 28 - 33 dB (UHF)
  • Colour Silver
  • Height 22"
  • Item TV Antenna
  • Length 14"
  • Material Aluminum
  • Waterproof Yes
  • Width 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list