REMOTE CONTROL STATION,15 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REMOTE CONTROL STATION,15 FT CORD

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJY1
  • Mfr. Model # 3JJY1
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • For Use With 3EZA6, 3EZA7, 3JJX4, 3JJX6, 3JJY5, 3JJY7, 3JJY9, 3JJZ2, 3VJ66, 3VJ68, 3VJ70, 4JY72, 4JY73, 5W658
  • Item Wired Winch Remote Control
  • Includes Plug-In Socket
  • Switch Type Toggle
  • Cord Length 15 ft.
  • Functions Forward/Reverse
  • Number of Functions 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list