Skip Content
REMOTE CONTROL KEY FOB,WIRELESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOTE CONTROL KEY FOB,WIRELESS

TRILOGY BY ALARM LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HVL3
  • Mfr. Model # 1HVL3
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Armature Depth (In.) -
  • Amp Draw @ 24V -
  • Armature Length (In.) -
  • Amp Draw @ 12V -
  • Finish -
  • For Use With Mfr. No. RR-PM1200PAK
  • Includes Replaceable Battery
  • Armature Width (In.) -
  • Item Remote Control Key Fob
  • Lock Body Length (In.) -
  • Lock Body Depth (In.) -
  • Package Quantity 1
  • Type Infrared Wireless
  • Lock Body Width (In.) -
  • Material -
  • Standards UL and ULC Compliant
  • Options Included -
  • Input Voltage -
  • Release Delay -
  • Holding Force (Lb.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list