Skip Content
REMOTE CONTROL GREY DIGITAL DIGITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOTE CONTROL GREY DIGITAL DIGITS

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN812003
  • Mfr. Model # 812003
  • UNSPSC # 52161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Older Generation of Inverters (2008 to 2012) with RJ11 Jack (6 Pins)
  • Item Remote
  • Depth (In.) 7"
  • Height (In.) 0.75"
  • Width (In.) 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list