Skip Content
REMOTE BALANCING DAMPER,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMOTE BALANCING DAMPER,12 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C162
  • Mfr. Model # 48C162
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Duct Dia. (In.) 12
  • Damper Dia. (In.) 12
  • Includes Actuator
  • Item Balancing Damper
  • Max. Temp. (F) 180 Degrees
  • Pressure Differential Max. 1" WC
  • Frame Material Galvanized Steel
  • Bearings Synthetic
  • Type Round
  • Frame Depth (In.) 6-3/8
  • For Use In HVAC System
  • Blade (Gauge) 20
  • Max. Velocity (FPM) 2,000
  • Actuator 9 V
  • Frame (Gauge) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list