REMODEL RECESSED HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REMODEL RECESSED HOUSING

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F250
  • Mfr. Model # 10F250
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 1.8 lbs

Product Details

Recessed Lighting Housing, Remodel, IC Insulation Type, 6 In. Incandescent, 75 Max. Wattage, Number of Lamps 1, BR30,R30,PAR30L,PAR30 Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Aluminum Housing Material, Standards UL/CuL

Technical Specs

  • Item Recessed Lighting Housing
  • Number of Lamps 1
  • Description/Special Features 6" Incandescent
  • Housing Material Aluminum
  • Suggested Lamp Item No. 1K401
  • Standards UL/CuL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list