Skip Content
REMODEL RECESSED HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REMODEL RECESSED HOUSING

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F245
  • Mfr. Model # 10F245
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 1.25 lbs

Product Details

Recessed Lighting Housing, Remodel, IC Insulation Type, 5 In. Incandescent, 75 Max. Wattage, Number of Lamps 1, BR30,PAR30 Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Aluminum Housing Material, Standards Standards UL/CuL, Damp Location Listed

Technical Specs

  • Fixture Type Remodel
  • Ceiling Opening Required (In.) 5-1/2
  • Height (In.) 5-1/2
  • Number of Lamps 1
  • Item Recessed Lighting Housing
  • Length (In.) 12-1/5
  • Width (In.) 7-1/2
  • Description/Special Features 5" Incandescent
  • Housing Material Aluminum
  • Insulation Type IC
  • Lamp Type BR30,PAR30
  • Max. Wattage 75
  • Suggested Lamp Item No. 1K401
  • Voltage 120
  • Actual O.D. (In.) 5-1/2
  • Standards Standards UL/CuL, Damp Location Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list