Skip Content
RELOAD RTRCTABLE 40 FT GLVNZD CBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RELOAD RTRCTABLE 40 FT GLVNZD CBL

SAFEWAZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTREC40
  • Mfr. Model # REC40
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.9 lbs

Technical Specs

  • Colour Gray
  • Item Self Retracting Lifeline
  • Length 40 ft.
  • Locking Anchorage Connection Hook Type Carabiner, Swivelling Snap Hook
  • Housing Material Nylon
  • Locking Harness Connection Hook Type Double Locking Snap Hook
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.1-2007, ANSI Z359.14, CSA Z259.2.2-1998, OSHA 1910.66, OSHA 1926.502
  • Braking System Revolutionary Constant Force
  • Visual Load Indicator Yes
  • Line Material Galvanized Steel
  • Strap Width 1"
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 21 mm
  • Anchorage Hook Gate Opening 21 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List