Skip Content
RELIEFVALVE,RT ANGLE,1/4 IN NPT,5-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RELIEFVALVE,RT ANGLE,1/4 IN NPT,5-2

HOKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LXG1
  • Mfr. Model # 5LXG1
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Item Relief Valve
  • Pressure Range 5-25
  • Seat Material Viton
  • Disc Material 316/316L
  • Spring Material 17-7PH CRES
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Application Beverage Dispensing Equipment, Gas Pilot Plants, Petrochemical Test Labs
  • Overall Height 4-1/2"
  • Inlet Type MNPT
  • Body Material 316 Stainless Steel
  • Overall Length 1-1/2"
  • Inlet Size 1/4"
  • Outlet Type FNPT
  • Outlet Size 1/4"
  • Test Lever No
  • Factory Set Pressure 15 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list