Skip Content
RELIEF VALVE VARI-PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE VARI-PRESSURE

CDI CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TK26
  • Mfr. Model # 4TK26
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/4
  • Application For Installation Directly into the Head of Small Tankless Air Compressors
  • Features Brass Body/Nylon Knob, Stainless Steel Poppet/Fluorocarbon O-ring
  • Inlet (In.) 1/4
  • Item Pressure Relief Valve
  • Max. Flow (CFM) 6
  • Max. Temp. (F) 250
  • Preset Setting (PSI) 1 to 100
  • NPT Inlet (In.) 1/4
  • Type Variable
  • Body Material Forged Brass
  • Pressure Range (PSI) 0 to 100
  • O-Ring Fluorocarbon
  • Scale Micrometer Style
  • Poppet Stainless Steel
  • Knob Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list