Skip Content
RELIEF VALVE RUBBER PARTS KIT,3/4 - close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE RUBBER PARTS KIT,3/4 -

FEBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15W042
  • Mfr. Model # 15W042
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Backflow, 3/4 to 1"
  • Includes (2) Each: O-Rings, (1) Each: Diaphragm, Seat Disc
  • Item Relief Valve Rubber Parts Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list