RELIEF VALVE, 6 GPM, 1/2 NPT X 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE, 6 GPM, 1/2 NPT X 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KGZ8
  • Mfr. Model # 4KGZ8
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application For Prevention of Damage to Positive Displacement Pumps
  • For Use With Postive Displacement Pumps
  • For Use with Pump Numbers -
  • Includes -
  • Height (In.) -
  • Item Valve
  • Inlet Port (In.) 1/2 (M)NPT
  • Max. Flow GPM 6
  • Max. Fluid Temp. (F) 180
  • Outlet Port (In.) 1/2 (F)NPT
  • Type Pressure Relief
  • Flow Range (GPM) -
  • Body Material Bronze
  • Function -
  • Max. Pressure (PSI) 650
  • Pressure Range (PSI) 300 to 600
  • Wetted Materials SS
  • Characteristics -
  • Bypass Port (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list