Skip Content
RELIEF VALVE,3/4 X 3/4 IN,SETTING 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,3/4 X 3/4 IN,SETTING 5

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYD8
  • Mfr. Model # 1RYD8
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Steam Service
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Body Material Bronze
  • Inlet Type MNPT
  • Overall Height 6-9/16"
  • Overall Length 2-1/4"
  • Seat Material EPDM
  • Pressure Range 10 - 250 PSI
  • Outlet Type FNPT
  • Disc Material Bronze
  • Spring Material Stainless Steel
  • Outlet Size 3/4"
  • Inlet Size 3/4"
  • Factory Set Pressure 50 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list