Skip Content
RELIEF VALVE,3/4 X 3/4 IN,SET 150 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,3/4 X 3/4 IN,SET 150 P

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYG6
  • Mfr. Model # 1RYG6
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Air And Gas Service
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Inlet Type FNPT
  • Body Material Bronze
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Overall Length 2-1/4"
  • Overall Height 6-9/16"
  • Pressure Range 10 - 250 PSI
  • Seat Material EPDM
  • Disc Material Bronze
  • Outlet Type MNPT
  • Spring Material Stainless Steel
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list