Skip Content
RELIEF VALVE,3/4 X 3/4 IN,MNPT X FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,3/4 X 3/4 IN,MNPT X FN

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETF1
  • Mfr. Model # 3ETF1
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Relief Valve
  • Pressure Range 151 to 200 psi
  • Seat Material Bronze
  • Disc Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Liquids
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Overall Height 6"
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Factory Set Pressure 200 PSI
  • Test Lever No
  • Outlet Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list