Skip Content
RELIEF VALVE,3/4 X 3/4 IN,MNPT X FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,3/4 X 3/4 IN,MNPT X FN

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETE6
  • Mfr. Model # 3ETE6
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Relief Valve
  • Pressure Range 51 to 75 psi
  • Seat Material Bronze
  • Spring Material 316 Stainless Steel
  • Disc Material Bronze
  • Application Liquids
  • Body Material Bronze
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Overall Height 6"
  • Inlet Type MNPT
  • Inlet Size 3/4"
  • Outlet Type FNPT
  • Outlet Size 3/4"
  • Factory Set Pressure 75 PSI
  • Test Lever No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list