Skip Content
RELIEF VALVE,3/4 X 3/4 IN,MNPT X FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,3/4 X 3/4 IN,MNPT X FN

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ERH4
  • Mfr. Model # 3ERH4
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Relief Valve
  • Pressure Range 0 to 15 psi
  • Seat Material Bronze
  • Disc Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Liquids
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Inlet Type MNPT
  • Overall Height 6"
  • Outlet Type FNPT
  • Test Lever No
  • Factory Set Pressure 15 PSI
  • Inlet Size 3/4"
  • Outlet Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list