RELIEF VALVE,3/4 X 1 IN,SETTING 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,3/4 X 1 IN,SETTING 100

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYE5
  • Mfr. Model # 1RYE5
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Steam Service
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Body Material Bronze
  • Overall Length 3"
  • Overall Height 7-1/8"
  • Inlet Type FNPT
  • Pressure Range 10 - 250 PSI
  • Seat Material EPDM
  • Inlet Size 3/4"
  • Spring Material Stainless Steel
  • Disc Material Bronze
  • Outlet Type MNPT
  • Outlet Size 1"
  • Factory Set Pressure 100 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list