RELIEF VALVE, 22 GPM, 3/4 NPT X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE, 22 GPM, 3/4 NPT X 3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KHA3
  • Mfr. Model # 4KHA3
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Postive Displacement Pumps
  • Application For Prevention of Damage to Positive Displacement Pumps
  • For Use with Pump Numbers -
  • Height (In.) -
  • Includes -
  • Inlet Port (In.) 3/4 (M)NPT
  • Item Valve
  • Outlet Port (In.) 3/4 (F)NPT
  • Max. Flow GPM 22
  • Max. Fluid Temp. (F) 180
  • Type Pressure Relief
  • Body Material Nylon
  • Function -
  • Flow Range (GPM) -
  • Pressure Range (PSI) 0 to 250
  • Max. Pressure (PSI) 300
  • Wetted Materials Nylon
  • Characteristics -
  • Bypass Port (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list