RELIEF VALVE,2 X 2 1/2 IN,SET 150 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,2 X 2 1/2 IN,SET 150 P

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RWU5
  • Mfr. Model # 1RWU5
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.95 lbs

Technical Specs

  • Standards ASME Steam Service
  • Item Safety Relief Valve
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Body Material Bronze
  • Inlet Type FNPT
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Overall Length 5-5/8"
  • Overall Height 13-5/16"
  • Seat Material EPDM
  • Pressure Range 10 - 250 PSI
  • Outlet Type MNPT
  • Spring Material Stainless Steel
  • Disc Material Bronze
  • Inlet Size 2"
  • Factory Set Pressure 150 PSI
  • Outlet Size 2-1/2"
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list