Skip Content
RELIEF VALVE,1 X 1 IN,SETTING 50 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,1 X 1 IN,SETTING 50 PS

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYE9
  • Mfr. Model # 1RYE9
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Steam Service
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Body Material Bronze
  • Overall Height 7-1/8"
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Inlet Type MNPT
  • Overall Length 3"
  • Pressure Range 10 - 250 PSI
  • Seat Material EPDM
  • Disc Material Bronze
  • Spring Material Stainless Steel
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 50 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list