Skip Content
RELIEF VALVE,1 X 1 IN,SETTING 125 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1 X 1 IN,SETTING 125 P

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYF2
  • Mfr. Model # 1RYF2
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Steam Service
  • Body Material Bronze
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Inlet Type FNPT
  • Overall Length 3"
  • Overall Height 7-1/8"
  • Pressure Range 10 - 250 PSI
  • Disc Material Bronze
  • Seat Material EPDM
  • Outlet Type MNPT
  • Factory Set Pressure 125 PSI
  • Inlet Size 1"
  • Outlet Size 1"
  • Spring Material Stainless Steel
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list