Skip Content
RELIEF VALVE,1 X 1 IN,MNPT X FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1 X 1 IN,MNPT X FNPT

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETF9
  • Mfr. Model # 3ETF9
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Pressure Range 126 to 150 psi
  • Item Relief Valve
  • Seat Material Bronze
  • Disc Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Liquids
  • Body Material Bronze
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Overall Height 7-1/2"
  • Outlet Type FNPT
  • Inlet Type MNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Test Lever No
  • Factory Set Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list