Skip Content
RELIEF VALVE,1 X 1 IN,MNPT X FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1 X 1 IN,MNPT X FNPT

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETF8
  • Mfr. Model # 3ETF8
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs

Technical Specs

  • Item Relief Valve
  • Pressure Range 101 to 125 psi
  • Disc Material Bronze
  • Seat Material Bronze
  • Spring Material 316 Stainless Steel
  • Body Material Bronze
  • Application Liquids
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Overall Height 7-1/2"
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Test Lever No
  • Outlet Size 1"
  • Factory Set Pressure 125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list