Skip Content
RELIEF VALVE,1 X 1 IN,MNPT X FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1 X 1 IN,MNPT X FNPT

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ERJ2
  • Mfr. Model # 3ERJ2
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item Relief Valve
  • Pressure Range 0 to 50 psi
  • Seat Material 316 Stainless Steel
  • Spring Material 316 Stainless Steel
  • Disc Material Bronze
  • Application Liquids
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Inlet Type MNPT
  • Overall Height 7-1/2"
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Test Lever No
  • Factory Set Pressure 50 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list