Skip Content
RELIEF VALVE,1 X 1 1/4 IN,SET 125 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1 X 1 1/4 IN,SET 125 P

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYF7
  • Mfr. Model # 1RYF7
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Standards ASME Steam Service
  • Item Safety Relief Valve
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Body Material Bronze
  • Overall Height 9"
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Inlet Type FNPT
  • Overall Length 3-1/2"
  • Pressure Range 10 - 250 PSI
  • Seat Material Bronze, Metal
  • Outlet Type MNPT
  • Inlet Size 1"
  • Spring Material Stainless Steel
  • Disc Material Bronze
  • Factory Set Pressure 125 PSI
  • Outlet Size 1-1/4"
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list