Skip Content
RELIEF VALVE,1/2 X 3/4 IN,SET 50 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1/2 X 3/4 IN,SET 50 PS

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RYD3
  • Mfr. Model # 1RYD3
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Steam Service
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Overall Height 6-9/16"
  • Overall Length 2-1/4"
  • Body Material Bronze
  • Pressure Range 10 - 250 PSI
  • Inlet Type MNPT
  • Seat Material EPDM
  • Outlet Type FNPT
  • Disc Material Bronze
  • Spring Material Stainless Steel
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Test Lever Yes
  • Factory Set Pressure 50 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list