Skip Content
RELIEF VALVE,1 1/4X1 1/2 IN,2,105,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1 1/4X1 1/2 IN,2,105,0

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZD3
  • Mfr. Model # 3AZD3
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Item Pressure Relief Valve
  • Seat Material Nonmetallic Disc to Metal
  • Standards ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A, Bronze Body
  • Spring Material Brass
  • Disc Material Buna
  • BtuH 2,105,000
  • Application For Pressure Protection of Hot Water Heating Boilers
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Iron
  • Inlet Type FNPT
  • Overall Height 8-3/4"
  • Pressure Range 30 - 75 PSI
  • Overall Length 4-5/8"
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/2"
  • Test Lever Yes
  • Factory Set Pressure 30 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list