RELIEF VALVE,1 1/4 X 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,1 1/4 X 1 1/4 IN

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RWR3
  • Mfr. Model # 1RWR3
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.18 lbs

Technical Specs

  • Standards ASME Steam Service
  • Item Safety Relief Valve
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Body Material Bronze
  • Inlet Type FNPT
  • Pressure Range 10 - 250 PSI
  • Overall Height 9"
  • Overall Length 3-1/8"
  • Seat Material EPDM
  • Outlet Type MNPT
  • Disc Material Bronze
  • Spring Material Stainless Steel
  • Inlet Size 1-1/4"
  • Test Lever Yes
  • Outlet Size 1-1/4"
  • Factory Set Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list