RELIEF VALVE,1 1/4 X 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF VALVE,1 1/4 X 1 1/2 IN

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RWR8
  • Mfr. Model # 1RWR8
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.36 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Steam Service
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Body Material Bronze
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Inlet Type FNPT
  • Overall Height 9-11/16"
  • Pressure Range 10 - 250 PSI
  • Overall Length 3-15/16"
  • Seat Material EPDM
  • Outlet Type MNPT
  • Spring Material Stainless Steel
  • Disc Material Bronze
  • Test Lever Yes
  • Factory Set Pressure 150 PSI
  • Outlet Size 1-1/2"
  • Inlet Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list