Skip Content
RELIEF VALVE,1 1/4 IN,1,682,000 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1 1/4 IN,1,682,000 BTU

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZD9
  • Mfr. Model # 3AZD9
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Seat Material Nonmetallic Disc to Metal
  • Standards ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A, Bronze Body
  • Disc Material Buna
  • Item Pressure Relief Valve
  • Spring Material Brass
  • BtuH 1,682,000
  • Application For Pressure Protection of Hot Water Heating Boilers
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Inlet Type FNPT
  • Body Material Bronze
  • Overall Length 4-3/4"
  • Overall Height 8-3/8"
  • Pressure Range 30 - 150 PSI
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 30 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list