Skip Content
RELIEF VALVE,1 1/2 X 2 IN,SET 100 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,1 1/2 X 2 IN,SET 100 P

SPENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RXD9
  • Mfr. Model # 1RXD9
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Technical Specs

  • Item Safety Relief Valve
  • Standards ASME Steam Service
  • Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Temp. Range -20 Degrees F - 406 Degrees F
  • Body Material Bronze
  • Inlet Type FNPT
  • Overall Height 12-1/8"
  • Overall Length 5-3/8"
  • Pressure Range 10 - 250 PSI
  • Seat Material EPDM
  • Outlet Type MNPT
  • Disc Material Bronze
  • Factory Set Pressure 100 PSI
  • Outlet Size 2"
  • Spring Material Stainless Steel
  • Test Lever Yes
  • Inlet Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list