Skip Content
RELIEF VALVE,0.25 IN,MNPT X FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELIEF VALVE,0.25 IN,MNPT X FNPT

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETU3
  • Mfr. Model # 3ETU3
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Pressure Range 0 to 100 psi
  • Seat Material Bronze
  • Disc Material Bronze
  • Item Relief Valve
  • Spring Material 316 Stainless Steel
  • Application Liquids
  • Inlet Type MNPT
  • Temp. Range 0 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Overall Height 3"
  • Inlet Size 1/4"
  • Outlet Type FNPT
  • Factory Set Pressure 50 PSI
  • Outlet Size 1/2"
  • Test Lever No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list