RELIEF KIT,WATTS 009 M2,1-1/4 TO 1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELIEF KIT,WATTS 009 M2,1-1/4 TO 1-

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AUU1
  • Mfr. Model # 6AUU1
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes RV Assembly, Seat, Seat O-Ring, Cover O-Ring, Sensing Passage O-Ring, Upper Stem O-Ring, and RV Spring
  • For Use With Watts 009 M2, 1-1/4 to 1-1/2"
  • Item Total Relief Kit