Discontinued with Replacement
RELENTLESS BLUE/GRY GRY HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELENTLESS BLUE/GRY GRY HC

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA1201
  • Mfr. Model # A1201
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
RELENTLESS BLUE/GRY GRY HC

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Midnight/Dark Gray
  • Size Universal
  • Lens Coating Scratch-Resistant
  • Lens Colour TSR Gray
  • Frame Material Polycarbonate
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Shaped blade
  • Frame Design Semi-Frameless Sport Shield
  • Temple Colour Midnight/Dark Gray
  • Gender Unisex
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list