Skip Content
Discontinued with Replacement
RELENTLESS BLUE/GRY GRY AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RELENTLESS BLUE/GRY GRY AF

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA1206
  • Mfr. Model # A1206
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
RELENTLESS BLUE/GRY GRY AF

Price: NA

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Size Universal
  • Frame Colour Midnight/Dark Gray
  • Lens Colour TSR Gray
  • Frame Material Polycarbonate
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Lens Material Polycarbonate
  • Temple Colour Midnight/Dark Gray
  • Temple Style Shaped blade
  • UV Protection 99.9%
  • Gender Unisex
  • Frame Design Semi-Frameless Sport Shield
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list