Skip Content
RELAY ZELIO 230 VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY ZELIO 230 VAC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRPF2AP7
  • Mfr. Model # RPF2AP7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Coil Volts 230VAC
  • Item Relay
  • Contact Material Silver Tin Oxide
  • Hz 50/60
  • Standards UL, CE, CCN, RoHS
  • Features Sealed Construction
  • Dimensions 1.65"H, 1.34"W, 2.68"D
  • HP @ 120V 1
  • HP @ 240V 3
  • Number of Poles 2
  • Coil Rating 4.0VA, 1.7W
  • AC Contact Rating - Relay 30 A @ 277 V
  • Number of Pins - Relay 6
  • DC Contact Rating - Relay 20 A @ 28 V
  • Power Relay Style Enclosed Power Relay
  • Contact Form - Relay DPST-NO
  • Electrical Connection - Power Relay 1/4" Tab Terminal
  • Mounting - Power Relay Bottom Flange, Din Rail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list