Skip Content
RELAY ZELIO 120 VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RELAY ZELIO 120 VAC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRPF2AF7
  • Mfr. Model # RPF2AF7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Contact Material Silver Tin Oxide
  • Hz 50/60
  • Standards UL, CE, CCN, RoHS
  • Dimensions 1.65"H, 1.34"W, 2.68"D
  • Features Sealed Construction
  • HP @ 240V 3
  • Number of Poles 2
  • Number of Pins - Relay 6
  • Coil Rating 4.0VA, 1.7W
  • Contact Form - Relay DPST-NO
  • Power Relay Style Enclosed Power Relay
  • AC Contact Rating - Relay 30 A @ 277 V
  • DC Contact Rating - Relay 20 A @ 28 V
  • Electrical Connection - Power Relay 1/4" Tab Terminal
  • Mounting - Power Relay Bottom Flange, Din Rail

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list