RELAY,WATCHDOG,24VAC/DC,0.1SEC-120M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,WATCHDOG,24VAC/DC,0.1SEC-120M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WMK6
  • Mfr. Model # 5WMK6
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Coil Volts 24VAC/DC
  • Max. Time Setting 2 hrs.
  • Item Time Delay Relay
  • Contact Amp Rating (Resistive) 10
  • Base Type Octal
  • Contact Material Silver Alloy
  • Contact Form DPDT
  • Function Watchdog (Retriggerable 1 Shot)
  • Min. Time Setting 0.1 sec.
  • Pins 11
  • Hz 50/60
  • Standards UR, CSA, CE
  • Socket 6X156
  • Operating Functions 11
  • Socket Code B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list