RELAY,WATCHDOG,120VAC/DC,0.1SEC-120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,WATCHDOG,120VAC/DC,0.1SEC-120

MACROMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WMK3
  • Mfr. Model # 5WMK3
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Coil Volts 120VAC/DC
  • Max. Time Setting 2 hrs.
  • Item Time Delay Relay
  • Contact Amp Rating (Resistive) 10
  • Base Type Octal
  • Contact Form DPDT
  • Function Watchdog (Retriggerable 1 Shot)
  • Contact Material Silver Alloy
  • Hz 50/60
  • Min. Time Setting 0.1 sec.
  • Pins 11
  • Operating Functions 11
  • Socket 6X156
  • Standards UR, CSA, CE
  • Socket Code B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list