Skip Content
RELAY,W/AUX CONTACT,4PST-NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,W/AUX CONTACT,4PST-NO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YDT6
  • Mfr. Model # 1YDT6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Coil Volts 24VAC
  • Item General Purpose Relay
  • Contact Material Gold Alloy
  • Standards UL, CSA, TUV, VDE
  • Hz 50/60
  • Dimensions 3.62"H, 1.77"W, 2.44"D
  • HP @ 240V Not Rated
  • Features Compact Size, High Capacity and High Insulation, Low Noise and Low Power Consumption, Saving Space and Energy
  • HP @ 120V Not Rated
  • Number of Poles 4
  • DC Contact Rating - Relay 5 A @ 110 V
  • Coil Rating 3.7W
  • Number of Pins - Relay 14
  • Contact Form - Relay 4PST-NO
  • AC Contact Rating - Relay 40 A @ 480 V (NO), 25 A @ 480 V (NC)
  • Power Relay Style Enclosed Power Relay
  • Mounting - Power Relay Surface
  • Electrical Connection - Power Relay Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list