Skip Content
RELAY TIMING 11PIN DPDT 2NO/2NC 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RELAY TIMING 11PIN DPDT 2NO/2NC 10A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9050JCK42V20
  • Mfr. Model # 9050JCK42V20
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 10
  • Coil Volts 120VAC/DC
  • Item Time Delay Relay
  • Max. Time Setting 30 sec.
  • Contact Form DPDT
  • Min. Time Setting 0.3 sec.
  • Operating Functions 5
  • Function Cycle One Shot
  • Pins 11
  • Socket Code B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list