Skip Content
RELAY TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY TIME DELAY

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E233
  • Mfr. Model # 4E233
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Anti Short Cycle Protection For Anticipator Type Thermostats in HVAC and Refrigeration
  • % Volts Unbalance -
  • Control Volts 18 to 240
  • Contact Rating (Amps) 1.5
  • Depth 2"
  • Height 2"
  • For Use With Compressors
  • Drop Out -
  • Includes 1/4" Quick Connect, Single Hole Mounting
  • HP -
  • Hold -
  • Increased Torque (Oz.-In.) -
  • Item Time Delay
  • N.O. Output (Amps) -
  • NC Output (Amps) -
  • Phase -
  • Time Delay Adj. 1.8 to 600 Sec.
  • Type Delay on Make
  • Hz 50/60
  • Width -
  • Pick Up -
  • Response Time (ms) -
  • Temp. Rating (F) -40 To 167
  • Agency Compliance IEEE587
  • Voltage 18 To 240
  • Delay Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time
  • Memory Storage -
  • Monitors Voltage Unbalance, High/Low Voltage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list