Skip Content
RELAY,TIME DELAY,DPDT,ON DELAY I,8P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,TIME DELAY,DPDT,ON DELAY I,8P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJP2
  • Mfr. Model # 1EJP2
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Coil Volts 12VAC/DC
  • Contact Amp Rating (Resistive) 12
  • Item Time Delay Relay
  • Max. Time Setting 10 hrs.
  • Base Type Octal
  • Function On Delay, Interval Delay
  • Contact Material Silver Alloy
  • Contact Form DPDT
  • Hz 50/60
  • Operating Functions 1,4
  • Min. Time Setting 0.1 sec.
  • Pins 8
  • Standards E40944
  • Socket 5X852, 1EGP3, 1EGP5
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list