Skip Content
RELAY,TIME DELAY,DPDT,ON DELAY I,8P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,TIME DELAY,DPDT,ON DELAY I,8P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJN8
  • Mfr. Model # 1EJN8
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Time Delay Relay
  • Contact Amp Rating (Resistive) 12
  • Coil Volts 120VAC/DC
  • Max. Time Setting 10 hrs.
  • Base Type Square
  • Contact Form DPDT
  • Hz 50/60
  • Contact Material Silver Alloy
  • Function On Delay, Interval Delay
  • Min. Time Setting 0.1 sec.
  • Operating Functions 1,4
  • Standards E40944
  • Pins 8
  • Socket 1EGR2
  • Socket Code C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list