RELAY,TIME DELAY,DPDT,ON DELAY,8PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,TIME DELAY,DPDT,ON DELAY,8PIN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJL9
  • Mfr. Model # 1EJL9
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 24VDC
  • Item Time Delay Relay
  • Contact Amp Rating (Resistive) 5
  • Contact Form DPDT
  • Max. Time Setting 100 hrs.
  • Contact Material Silver Alloy
  • Base Type Square
  • Hz 50/60
  • Function On Delay
  • Min. Time Setting 0.1 sec.
  • Standards E195424
  • Operating Functions 1
  • Pins 8
  • Socket 1EGR2
  • Socket Code Q

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list