RELAY,TIME DELAY,DPDT,DUAL FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,TIME DELAY,DPDT,DUAL FUNCTION

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJP3
  • Mfr. Model # 1EJP3
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 12
  • Coil Volts 120VAC/DC
  • Item Time Delay Relay
  • Max. Time Setting 10 hrs.
  • Base Type Square
  • Contact Material Silver Alloy
  • Contact Form DPDT
  • Pins 10
  • Operating Functions 2,5
  • Function Off Delay, Retriggerable 1 Shot
  • Hz 50/60
  • Min. Time Setting 0.1 sec.
  • Standards E40944
  • Socket 5X853, 1EGR3
  • Socket Code C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list